1-1/2 x 8 in. Non-Potable Water Pipe Marker in Yellow

Part #ARPK541SSB  |  Item #5067287  |  Manufacturer Part #RPK541SSB

Call for Pricing EACH

Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clearly identify pipe contents and flow direction
  • Bold, single legend printed on a contrasting background color
  • Pipe size range is proportional to the self stick size for ideal visibility
  • A separate arrow accompanies the marker for proper directional flow
  • Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
  • The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface

Specifications

ANSI Specifications: Yes

ASME Specifications: Yes

Application: Extra-Heavy Duty

Color Finish: [Black, Yellow]

Height: 1-1/2 in

Lettering: Non-Potable Water

Material: Plastic

Material Type: [Polyester, Vinyl]

Size: 1-1/2 in x 8 in

Temperature Range: -20 to 140 ° F

Width: 8 in