10 x 14 in. Cone Men Working Sign in Orange

Part #AFBC754  |  Item #7624410  |  Manufacturer Part #AFBC754

Call for Pricing EACH

Color/Finish:
Orange

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simply slip sign into the top of any traffic cone
  • Rugged .060" plastic is printed with the same message on both sides with weather- and fade-resistant inks
  • All signs measure 10" x 14"

Specifications

ADA Compliant: No

Color Finish: Orange

Height: 10 in

Letter Color: Black

Lettering: MEN WORKING

Material: Plastic

Number of Faces: 2

Size: 10 in x 14 in

Thickness: 0.060 in

Weight: 0.415

Width: 14 in