10 x 14 in. Cone Road Closed Sign in Orange

Part #AFBC736  |  Item #7624455  |  Manufacturer Part #AFBC736

Call for Pricing EACH

Color/Finish:
Orange

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Simply slip sign into the top of any traffic cone
  • Rugged .060" plastic is printed with the same message on both sides with weather- and fade-resistant inks
  • All signs measure 10" x 14"

Specifications

ADA Compliant: No

Color Finish: Orange

Height: 10 in

Letter Color: Black

Lettering: ROAD CLOSED

Material: Plastic

Number of Faces: 2

Size: 10 in x 14 in

Thickness: 0.060 in

Weight: 0.415

Width: 14 in