10 x 7 in. Polyethylene Attention Social Distancing Cooperation Sign
10 x 7 in. Polyethylene Attention Social Distancing Cooperation Sign
Frequently Purchased Together
Product Details
- Promote the importance of standing 6 feet apart from one another to prevent the spread of viruses and or diseases
- Plastic
- Size: 10" x 7"
- Flexible vinyl with acrylic adhesive or Polyethylene plastic with matte surface.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Red
- Height:
- 10 in
- Letter Color:
- Black/White
- Lettering:
- Attention for the Safety
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Faces:
- 1
- Product Type:
- Health Sign
- Shape:
- Rectangular
- Size:
- 10 in x 7 in
- Temperature Range:
- -90 to 168 Deg F
- Weight:
- 0.125 lb
- Width:
- 7 in