Standard Weight Green Finish U-Channel Post 12 ft. Steel

You last purchased this on
 
Accuform

Standard Weight Green Finish U-Channel Post 12 ft. Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

Standard Weight Green Finish U-Channel Post 12 ft. Steel

  • Fast #
  • Part #AHSP112
  • Item #7624562
  • Manufacturer Part #HSP112
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Select from green or galvanized finish options
  • Posts will withstand nearly all weather conditions
  • Use these posts to display your traffic or parking signs so drivers can view them
  • Available in green or galvanized finishes
  • Hardware sold separately
  • U-Channel posts have 3/8" holes on 1" centers along the length
  • Posts can be set in ground, concrete or portable base
  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
12 ft
Material:
Steel
Product Type:
U-channel Post
Weight:
24 lb