Standard Weight Galvanized Finish U-Channel Post 12 ft. Steel
Standard Weight Galvanized Finish U-Channel Post 12 ft. Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Select from green or galvanized finish options
- Posts will withstand nearly all weather conditions
- Use these posts to display your traffic or parking signs so drivers can view them
- Available in green or galvanized finishes
- Hardware sold separately
- U-Channel posts have 3/8" holes on 1" centers along the length
- Posts can be set in ground, concrete or portable base
Specifications
- Color Finish Name:
- Galvanized
- Length:
- 12 ft
- Material:
- Steel
- Product Type:
- U-channel Post
- Weight:
- 24 lb