0 items

Accuform Signs 13 in. Gate Valve Lockout

AKDD40BU

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Enclose and completely surround valve handles
  • Hinge-close the two halves over the valve handle
  • Made of durable polypropylene plastic
  • Resists solvents, cracking, abrasion, and extreme temperature range (-50° to 360°F)
  • Secures with padlock (sold separately), shackle diameter up to 9/32" diameter

SPECIFICATIONS

Color Finish
Blue
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Material
Plastic
Material Type
Polypropylene
Maximum Temperature
360
Outside Diameter
13 in
Temperature Range
-50 to 360 Deg F
Type
Gate Valve Lockout
Valve Size
1 in - 2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday