1/4 in. Hand Stamp 36 Piece

You last purchased this on
 
Accuform

1/4 in. Hand Stamp 36 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

1/4 in. Hand Stamp 36 Piece

  • Fast #
  • Part #ATDH254
  • Item #5122773
  • Manufacturer Part #TDH254
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Set includes 36 stamps
  • Stamp letters, numbers for codes and other information onto blank metal tags
  • Requires Certification

Documents


Specifications

Length:
2-5/8 in
Letter Size:
1/4 in
Material:
Steel
Package Quantity:
Piece of 36
Product Type:
Stamp
Size:
3/8 in x 2-5/8 in
Weight:
3 lb
Width:
3/8 in