Accuform Signs

14 x 10 in. Adhesive Vinyl Sign - NOTICE NO TRESPASSING

Part #AMATR806VS  |  Manufacturer Part #MATR806VS

Material:

Vinyl
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Appropriate for everyday marking needs
  • The ideal choice for a variety of indoor, and sheltered outdoor, marking needs
  • Printed matte surface 4-mil thick
  • Easily mounts to all curved areas such as pipes, poles and secondary containers
  • Permanent acrylic adhesive
  • Moisture-resistant
  • Service temperature range: -20° to 140°F
  • Durability: 2 years outdoors
  • Square corners and scored backing for quick peel-off and application

Specifications

ADA Compliant: No

Application: Extra-Heavy Duty

Color Finish: [White, Black, Blue]

Height: 10 in

Length: 14 in

Lettering: Notice No Trespassing

Material: Vinyl

Thickness: 4 mil

Type: Extra-Heavy Duty

Width: 14 in