14 x 10 in. Aluminum Sign - CAUTION SLIPPERY WHEN WET
14 x 10 in. Aluminum Sign - CAUTION SLIPPERY WHEN WET
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Appropriate for everyday marking needs
- Rigid .040" aluminum sheet is excellent for harsh environments
- Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
- Durability: 5 years outdoors
- Service temperature range: -40° to 250°F
- Withstands splashes and wash-downs
- Superior abrasion and chemical resistance
- Protected by a 2-mil high-gloss UV polyester over laminate film
- Rounded corners and 3/16"mounting holes on most sizes, will be adjusted for larger sizes
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- Black, Yellow
- Height:
- 10 in
- Length:
- 14 in
- Lettering:
- Caution Slippery When Wet
- Material:
- Aluminum
- Thickness:
- 0.040 in
- Width:
- 14 in