14 x 10 in. Aluminum Sign - DANGER DO NOT ENTER

You last purchased this on
 
Accuform Signs

14 x 10 in. Aluminum Sign - DANGER DO NOT ENTER

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

14 x 10 in. Aluminum Sign - DANGER DO NOT ENTER

  • Fast #
  • Part #AMADM139VA
  • Item #5067232
  • Manufacturer Part #MADM139VA
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Appropriate for everyday marking needs
  • Rigid .040" aluminum sheet is excellent for harsh environments
  • Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
  • Durability: 5 years outdoors
  • Service temperature range: -40° to 250°F
  • Withstands splashes and wash-downs
  • Superior abrasion and chemical resistance
  • Protected by a 2-mil high-gloss UV polyester over laminate film
  • Rounded corners and 3/16"mounting holes on most sizes, will be adjusted for larger sizes
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Extra-Heavy Duty
Color Finish Name:
White, Red, Black
Height:
10 in
Length:
14 in
Lettering:
Danger Do Not Enter
Material:
Aluminum
Thickness:
0.040 in
Width:
14 in