Accuform Signs 14 x 10 in. Aluminum Sign - DANGER HIGH VOLTAGE

AMELC114VA

Manufacturer Part #: MELC114VA

Material

Aluminum

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
  • Appropriate for everyday marking needs
  • Rigid .040" aluminum sheet is excellent for harsh environments
  • Protected by a 2-mil high-gloss UV polyester over laminate film
  • Superior abrasion and chemical resistance
  • Service temperature range: -40° to 250°F
  • Withstands splashes and wash-downs
  • Durability: 5 years outdoors
  • Rounded corners and 3/16"mounting holes on most sizes, will be adjusted for larger sizes

SPECIFICATIONS

ADA Compliant
No
Application
Extra-Heavy Duty
Color Finish
Black, Red, White
Height
10 in
Length
14 in
Lettering
Danger High Voltage
Material
Aluminum
Thickness
0.040 in
Type
Accident Prevention Signs
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday