Accuform Signs

14 x 10 in. Aluminum Sign - EXIT LEFT ARROW

Part #AMADC532VA  |  Manufacturer Part #MADC532VA

Material:

Aluminum
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Appropriate for everyday marking needs
  • Rigid .040" aluminum sheet is excellent for harsh environments
  • Protected by a 2-mil high-gloss UV polyester over laminate film
  • Superior abrasion and chemical resistance
  • Service temperature range: -40° to 250°F
  • Withstands splashes and wash-downs
  • Durability: 5 years outdoors
  • Rounded corners and 3/16"mounting holes on most sizes, will be adjusted for larger sizes

Specifications

ADA Compliant: No

Application: Extra-Heavy Duty

Color Finish: White

Color Finish Category: Whites

Height: 10 in

Length: 14 in

Letter Color: Red

Lettering: Exit

Material: Aluminum

Thickness: 0.040 in

Type: Accident Prevention Signs

UL Listed: No

Width: 14 in