14 x 10 in. Aluminum Sign - FIRST AID STATION

Part #AMFSD960VA  |  Item #5067297  |  Manufacturer Part #MFSD960VA

Call for Pricing EACH

Material:

Aluminum
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Red and white sign with bold arrow draws attention to the location of a fire extinguisher or first aid station
  • Appropriate for everyday marking needs
  • Rigid .040" aluminum sheet is excellent for harsh environments
  • Protected by a 2-mil high-gloss UV polyester over laminate film
  • Superior abrasion and chemical resistance
  • Service temperature range: -40° to 250°F
  • Withstands splashes and wash-downs
  • Durability: 5 years outdoors
  • Rounded corners and 3/16"mounting holes on most sizes, will be adjusted for larger sizes

Specifications

ADA Compliant: No

Application: Extra-Heavy Duty

Color Finish: [Green, Black, White]

Height: 10 in

Length: 14 in

Lettering: First Aid Station

Material: Aluminum

Product Type: Accident Prevention Sign

Thickness: 0.040 in

Width: 14 in