14 x 10 in. Plastic Sign - CAUTION EAR AND EYE PROTECTION REQUIRED

Part #AMPPA608VP  |  Item #5067570  |  Manufacturer Part #MPPA608VP

Call for Pricing EACH

Material:

Plastic
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
  • Appropriate for everyday marking needs
  • Semi-flexible .055" plastic is appropriate for medium-duty use indoor and sheltered outdoor environments
  • Manufactured with 50% recycled plastic and is recyclable - code 2
  • Ideal for flat surfaces, with enough flex to mount on slightly curved areas
  • Contains UV inhibitors
  • Service temperature range: -90° to 168°F
  • Durability: 2 years outdoors
  • Rounded corners and 3/16" mounting holes

Specifications

ADA Compliant: No

Application: Extra-Heavy Duty

Color Finish: [Black, Yellow]

Height: 10 in

Length: 14 in

Lettering: Caution Ear And Eye Protection Required

Material: Plastic

Product Type: Accident Prevention Sign

Thickness: 0.055 in

Width: 14 in