14 x 10 in. Plastic Sign - CAUTION WEAR APPROVED BREATHING APPARATUS BEYOND THIS POINT
14 x 10 in. Plastic Sign - CAUTION WEAR APPROVED BREATHING APPARATUS BEYOND THIS POINT
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Appropriate for everyday marking needs
- Indicate potential, type and degree of a hazard that may lead to accidental injury or propagating damage
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Yellow, Black
- Height:
- 10 in
- Lettering:
- Caution Wear Approved Breathing Apparatus Beyond this Point
- Material:
- Plastic
- Weight:
- .25 lb
- Width:
- 14 in