Accuform Signs

14 x 10 in. Plastic Sign - DANGER NO SMOKING

Part #AMWLD016VP  |  Manufacturer Part #MWLD016VP

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Indicate potential, type and degree of a hazard that may lead to accidental injury or property damage
  • Appropriate for everyday marking needs
  • Semi-flexible .055" plastic is appropriate for medium-duty use indoor and sheltered outdoor environments
  • Manufactured with 50% recycled plastic and is recyclable - code 2
  • Ideal for flat surfaces, with enough flex to mount on slightly curved areas
  • Contains UV inhibitors
  • Service temperature range: -90° to 168°F
  • Durability: 2 years outdoors
  • Rounded corners and 3/16" mounting holes

Specifications

ADA Compliant: No

Application: Extra-Heavy Duty

Color Finish: Black, Red, White

Height: 10 in

Length: 14 in

Lettering: Danger No Smoking Allowed Flammable Gas In Use

Material: Plastic

Thickness: 0.055 in

Type: Extra-Heavy Duty

Width: 14 in