14 x 10 in. Plastic Sign - FIRST AID STATION
14 x 10 in. Plastic Sign - FIRST AID STATION
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Appropriate for everyday marking needs
- Semi-flexible .055" plastic is appropriate for medium-duty use indoor and sheltered outdoor environments
- Red and white sign with bold arrow draws attention to the location of a fire extinguisher or first aid station
- Durability: 2 years outdoors
- Contains UV inhibitors
- Service temperature range: -90° to 168°F
- Ideal for flat surfaces, with enough flex to mount on slightly curved areas
- Manufactured with 50% recycled plastic and is recyclable - code 2
- Rounded corners and 3/16" mounting holes
Specifications
- ADA Compliant:
- No
- Application:
- Extra-Heavy Duty
- Color Finish Name:
- Green, Black, White
- Height:
- 10 in
- Length:
- 14 in
- Lettering:
- First Aid Station
- Material:
- Plastic
- Thickness:
- 0.055 in
- Width:
- 14 in