Accuform Signs

14 x 10 in. Plastic Sign - NO EXIT

Part #AMADC529VP  |  Manufacturer Part #MADC529VP

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Appropriate for everyday marking needs
  • Semi-flexible .055" plastic is appropriate for medium-duty use indoor and sheltered outdoor environments
  • Manufactured with 50% recycled plastic and is recyclable - code 2
  • Ideal for flat surfaces, with enough flex to mount on slightly curved areas
  • Contains UV inhibitors
  • Service temperature range: -90° to 168°F
  • Durability: 2 years outdoors
  • Rounded corners and 3/16" mounting holes

Specifications

ADA Compliant: No

Application: Extra-Heavy Duty

Color Finish: White

Color Finish Category: Whites

Height: 10 in

Length: 14 in

Letter Color: Red

Lettering: No Exit

Material: Plastic

Thickness: 0.055 in

Type: Accident Prevention Signs

UL Listed: No

Width: 14 in