Accuform Signs

2-1/2 x 12 in. Compressed Air Pipe Marker

Part #ARPK227SSD  |  Manufacturer Part #RPK227SSD

Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clearly identify pipe contents and flow direction
  • Bold, single legend printed on a contrasting background color
  • Pipe size range is proportional to the self stick size for ideal visibility
  • A separate arrow accompanies the marker for proper directional flow
  • Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
  • The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface

Specifications

ANSI Specifications: Yes

ASME Specifications: Yes

Application: Extra-Heavy Duty

Color Finish: [Blue, White]

Height: 2-1/2 in

Lettering: Compressed Air

Material: Vinyl

Material Type: Polyester

Size: 2-1/2 in x 12 in

Temperature Range: -20 to 140 ° F

Type: Pipe Markers

Width: 12 in