24 in. Right-to-Know Safety Station Board and Binder
24 in. Right-to-Know Safety Station Board and Binder
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Corner mounting holes
- Coated wire basket holds single 1-1/2" binder
- Provide quick reference to the NFPA hazard classification codes along with a storage for SDS
Specifications
- ADA Compliant:
- No
- Height:
- 18 in
- Length:
- 24 in
- Material:
- Aluminum
- Thickness:
- 0.063 in
- Weight:
- 7.85 lb
- Width:
- 18 in