24 x 18 in. Hazardous Material Identification Guide

You last purchased this on
 
Accuform Signs

24 x 18 in. Hazardous Material Identification Guide

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

24 x 18 in. Hazardous Material Identification Guide

  • Fast #
  • Part #AHTP196
  • Item #7624534
  • Manufacturer Part #AHTP196
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Colorful and highly-visible
  • Post on walls in key locations to provide a daily visual reminder
  • Shows essential hazardous materials info with hazard type and a detailed explanation
  • Optional laminate creates durable, flexible plastic protection
  • Printed in bold, eye-catching colors
  • Support and spread the program message
  • Requires Certification

Specifications

ADA Compliant:
No
Height:
24 in
Number of Faces:
1
Size:
24 in x 18 in
Weight:
0.26 lb
Width:
18 in