Accuform Signs

24 x 24 in. Engineer Grade Road Narrows Sign in Yellow

Part #AFRW434RA  |  Manufacturer Part #AFRW434RA

Color/Finish:
Yellow

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inform all road-users and motorists of the roadway narrowing ahead
  • Heavy duty .080" thick aluminum with an Engineer-Grade Reflective surface
  • Provides additional visibility in low-light conditions and dark areas
  • Screen-printed with UV-resistant inks to prevent fading
  • Aluminum provides the strength and durability of metal, yet does not rust
  • Meets ASTM D 4956 Type I
  • Available in either 24" x 24" or 30" x 30"

Specifications

ADA Compliant: No

ASTM Specifications: ASTM D-4956 Type 1

Color Finish: Yellow

Height: 24 in

Letter Color: Black

Lettering: ROAD NARROWS

Material: Aluminum

Number of Faces: 1

Size: 24 in x 24 in

Temperature Range: -40 to 250 Deg F

Thickness: 0.08 in

Weight: 4.49

Width: 24 in