24 x 24 in. Stop Sign
24 x 24 in. Stop Sign
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Heavy-duty, .080” aluminum signs will not rust
- Engineer-Grade Reflective sign face provides a good choice for added visibility in low-light conditions
- Aluminum
- Meets ASTM D 4956, Type I
- Top and bottom center holes for post- or fence-mount
- UV-resistant inks prevent fading from long-term outdoor use
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-4956
- Application:
- Traffic
- Color Finish Name:
- White, Red
- Depth:
- 2/25 in
- Height:
- 24 in
- Length:
- 24 in
- Letter Color:
- White
- Lettering:
- Stop
- Material:
- Aluminum
- Maximum Temperature:
- 250
- Number of Faces:
- 1
- Product Type:
- Traffic Sign
- Size:
- 24 in x 24 in
- Temperature Range:
- -40 to 250 Deg F
- Thickness:
- 0.080 in
- Weight:
- 3.85 lb
- Width:
- 24 in