25 in. Safety Cone - Caution
25 in. Safety Cone - Caution
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Four sided safety cones warn and alert of potentially hazardous areas or conditions in all directions
- Can be used individually or in series to mark particular areas
- Quad warning safety cones are brightly colored for high visibility
- Cones are stackable for easy storage and transport
- Conical square design makes them resistant to tipping
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Height:
- 25 in
- Lettering:
- Caution
- Material:
- Plastic
- Material Type:
- Polyethylene
- Type:
- Safety Cone