3-1/8 in. Polycarbonate Safety Tag Danger Do Not Operate 25 Pack

You last purchased this on
 
Accuform

3-1/8 in. Polycarbonate Safety Tag Danger Do Not Operate 25 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

3-1/8 in. Polycarbonate Safety Tag Danger Do Not Operate 25 Pack

  • Fast #
  • Part #AMDT112PTP
  • Item #5067655
  • Manufacturer Part #MDT112PTP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Clear wording in classic OSHA format provides effective hazard identification
  • High-strength, tear-resistant, weather-resistant, and chemical-resistant for dirty and greasy environments
  • General safety tags are available in common legends that apply to a variety of situations
  • Header style tags meet the American national standards institute (ANSI Z535.5) and occupational safety and health administration (OSHA 29 CFR - 1910.145(f)) requirements
  • Select backing with either option A or B
  • Mar-resistant, matte surface. 3/8" hole with reinforced metal grommet
  • 15-mil thick rigid plastic, relatively bendable and ideal for indoor and outdoor temporary tagging applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI Z535.5
Color Finish Name:
Red
Height:
6 in
Indoor Outdoor:
Indoor/Outdoor
Length:
3-1/4 in
Letter Color:
Black
Lettering:
Danger Do Not Operate
Material:
Plastic
Material Type:
Polycarbonate
Maximum Temperature:
158
Minimum Temperature:
-4
Package Quantity:
Pack of 25
Product Type:
Safety Sign
Size:
5-3/4 in x 3-1/4 in
Thickness:
15 mil
Weight:
0.33 lb
Width:
5-3/4 in