3 ft. Steel Square Post Breakaway Base

Part #AHSP145  |  Item #7624425  |  Manufacturer Part #HSP145

Call for Pricing EACH

Length:

3 ft
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This breakaway base is designed to mount to a square post and break off upon impact
  • Designed to mount to 1 3/4-in. square posts
  • 3-foot base square post anchors used to create a break away system

Specifications

Color Finish: Galvanized

Length: 3 ft

Material: Steel

Type: Square Post Breakaway Base

Weight: 8

Width: 2 in