Accuform Signs

32 x 20 in. Hazardous Material Identification Guide

Part #AHTP203  |  Manufacturer Part #AHTP203

Height:

32 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shows essential hazardous materials info with hazard type and a detailed explanation
  • Colorful and highly-visible
  • Post on walls in key locations to provide a daily visual reminder
  • Support and spread the program message
  • Printed in bold, eye-catching colors
  • Optional laminate creates durable, flexible plastic protection

Specifications

ADA Compliant: No

Height: 32 in

Number of Faces: 1

Size: 32 in x 20 in

Weight: 0.4

Width: 20 in