45 x 13 in. Polyethylene Caution Hydrant Flushing Today Sign
45 x 13 in. Polyethylene Caution Hydrant Flushing Today Sign
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Permanently-bonded, engineer gradeprismatic reflective sheeting on sign face
- Molded of impact-resistant polyethyleneplastic
- Double-sided signs provide a courtesyadvisory to customers
- Yellow in Color
- Hollow legs can be filled with gravel orsand for added stability (funnel included)
- Folds flat for easy transport and storage
- Built-in handle for portability and click-lockhinges for positive interlock in the openposition
- Withstands harsh conditions and abuse
- Size: 45” H x 13” W
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Yellow
- Length:
- 45 in
- Lettering:
- Caution Hydrant Flushing Today
- Material:
- Plastic
- Material Type:
- Polyethylene
- OSHA:
- Yes
- Weight:
- 18 lb
- Width:
- 13 in