5-3/4 in. Caution Barricade Tag in Yellow (Pack of 25)

You last purchased this on
 
STOPOUT®

5-3/4 in. Caution Barricade Tag in Yellow (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
STOPOUT®

5-3/4 in. Caution Barricade Tag in Yellow (Pack of 25)

  • Fast #
  • Part #ATAB105CTP
  • Item #7563018
  • Manufacturer Part #TAB105CTP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Tags supply inspection records and the conditions of equipment
  • Cautions all personnel to refrain from removing off tagged machinery
  • Provide detailed descriptions of inspection records and potential hazards with these tags
  • Caution header indicates a hazardous situation that, if not avoided, could result in minor or moderate injury
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Indoor, Outdoor
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Height:
5-3/4 in
Lettering:
Caution Barricade Tag
Material:
Paper
Material Type:
Cardstock
OSHA:
OSHA 29 CFR 1910.145
Package Quantity:
Pack of 25
Product Type:
Tag
Width:
3-1/4 in