5-3/4 in. Danger Barricade Tag in White (Pack of 25)

You last purchased this on
 
STOPOUT®

5-3/4 in. Danger Barricade Tag in White (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 
STOPOUT®

5-3/4 in. Danger Barricade Tag in White (Pack of 25)

  • Fast #
  • Part #ATAB104CTP
  • Item #7565592
  • Manufacturer Part #TAB104CTP
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Danger header alerts of a serious potential hazard
  • Tags were developed to supply important information and identify required requirements to enter the designated area
  • Available in various materials for many different utilizations to ensure safe operations
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Indoor, Outdoor
Color Finish Category:
Whites
Color Finish Name:
White
Height:
5-3/4 in
Lettering:
Danger Barricade Tag
Material:
Paper
Material Type:
Cardstock
OSHA:
OSHA 29 CFR 1910.145
Package Quantity:
Pack of 25
Product Type:
Tag
Thickness:
15 mil
Width:
3-1/4 in