Portable Sign Stand with Rubber Base 6 ft.

You last purchased this on
 
Accuform

Portable Sign Stand with Rubber Base 6 ft.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform

Portable Sign Stand with Rubber Base 6 ft.

  • Fast #
  • Part #AHSP800
  • Item #7624600
  • Manufacturer Part #HSP800
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 6 ft white powder-coated steel post with pre-drilled mounting holes
  • Base plate with locking pin, and a road-gripping, 40 lb., recycled rubber base
  • Ideal for temporary applications or crosswalks for pedestrians to see
  • Requires Certification

Specifications

Coating:
Powder Coated
Color Finish Name:
White
Length:
6 ft
Material:
Steel, Rubber
Product Type:
Portable Sign Stand
Weight:
10 lb