8-1/2 in. Plastic Jumbo Safety Tag (Pack of 5)
8-1/2 in. Plastic Jumbo Safety Tag (Pack of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Jumbo Tag is 8 1/2 inch x 3 7/8 inch for better visibility for critical information
- Tags have space to write in the product/chemical identification, hazard statements and additional comments on the back
- Attach tags to chemicals in the workplace, and add the appropriate signal word and GHS pictogram labels to identify the hazards
- Label set of nine pictograms and the two approved signal words “Danger” and “Warning” are included for each tag and made of Adhesive Vinyl
Specifications
- Height:
- 8-1/2 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Pack of 5
- Width:
- 3-9/10 in