Accuform Signs

Cone Cuff™ 28 in. Safety Cone Caution - Tripping Hazard

Part #AFBC913E  |  Manufacturer Part #FBC913E

Height:

28 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits over a standard 18" and 28" high cone to display your message
  • Flexible sleeve is easy to remove and stores flat
  • Safety message is printed three times to be seen from various directions
  • Cone sold separately
  • Durable 10 oz reinforced vinyl

Specifications

Collection: Cone Cuff™

Color Finish: Black, Yellow

Color Finish Category: Yellows

Height: 28 in

Lettering: Caution Tripping Hazard

Material: Plastic

Material Type: Vinyl