12 in. Acrylic and Glass Convex Safety Mirror
Convex 12 in. Acrylic and Glass Convex Safety Mirror
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps prevent accidents by widening and enhancing the field of vision in and around hallways, aisles, and docks, where pedestrians and plant vehicles move about
- Mirrors are also ideal for surveillance security to monitor high-risk areas
- Wide angle viewing of 160° + allows you to see around corners, in aisles, hallways, and reveal difficult-to-see areas and blind spots
- For indoor use
- Mounting brackets included
- Glass lens is easier to clean and more scratch-resistant
- Optical clarity of these safety mirrors provides bright, clear reflections
Specifications
- Application:
- Docks and Ports, Factory Safety Aisles, Hall, Indoor
- Collection:
- Convex
- Diameter:
- 12 in
- Material:
- Plastic, Glass
- Material Type:
- Acrylic
- Product Type:
- Mirror
- Type:
- Indoor
- Weight:
- 2.7 lb