45 x 25 in. Caution Hydrant Flushing Today Sign in White
Custom Fold-Ups® 45 x 25 in. Caution Hydrant Flushing Today Sign in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Custom Fold-Ups®
- Color Finish Name:
- White
- Height:
- 45 in
- Letter Color:
- Black
- Lettering:
- CAUTION HYDRANT FLUSHING TODAY
- Material:
- Plastic
- Material Type:
- Polyethylene
- Number of Faces:
- 2
- Size:
- 45 in x 25 in
- Width:
- 25 in