Accuform Signs 1 x 8 in. Filtrate Pipe Marker in Black and Yellow

ARPK317SS

Manufacturer Part #: RPK317SSA

Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Clearly identify pipe contents and flow direction
  • Bold, single legend printed on a contrasting background color
  • Pipe size range is proportional to the self stick size for ideal visibility
  • A separate arrow accompanies the marker for proper directional flow
  • Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
  • The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface

SPECIFICATIONS

ANSI Specifications
Yes
Application
Extra-Heavy Duty
Height
1 in
Lettering
Filtrate
Temperature Range
-20 to 140 ° F
Type
Pipe Markers
Width
8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday