Accuform Signs Hand Stamp 25 Pack

ATDB75

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mark machines, equipment, pipes, tools and valves with these stainless steel identification tag
  • Sequentially numbered in series sets of 25
  • Use a permanent marker, paint marker or metal stamp to convey any combination of your letters and numbers

SPECIFICATIONS

Length
1-1/2 in
Material
Metal, Stainless Steel
Package Quantity
Pack of 25
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday