0 items

Accuform Signs Natural Gas Pipe Marker in Brown

ARPK525SS

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A separate arrow accompanies the marker for proper directional flow
  • Bold, single legend printed on a contrasting background color
  • Clearly identify pipe contents and flow direction
  • Flexible 4-mil vinyl, laminated with a 2-mil UV resistant polyester film
  • Pipe size range is proportional to the self stick size for ideal visibility
  • The high-tack, acrylic adhesive back applies to a smooth, clean pipe surface

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
Application
Extra-Heavy Duty
Color Finish
Brown, White
Height
1 in
Lettering
Natural Gas
Material
Vinyl
Material Type
Polyester
Size
1 in x 8 in
Temperature Range
-20 to 140 ° F
Type
Pipe Markers
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday