Accuform Signs

Safety Lockout TAG DNGR TAG & LCK

Part #AMSPT505PTP  |  Manufacturer Part #MSPT505PTP

Type:

AMSPT505PTP
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Clearly mark defective equipment to prevent others from using it
  • Choose from two distinctive backings
  • Traditional OSHA-style signs, tags and labels are the most widely recognized design format in the industry
  • 15-mil, plastic tags are tear-resistant, weatherproof, and resistant to chemicals, grease, and dirtto chemicals, grease, and dirtto chemicals, grease, and dirt
  • Measure 6” x 3-1/2” with 3/8” hole, reinforced by a pull-proof, metal grommet

Specifications

Height: 6 in

Material: Plastic

Thickness: 15 mil

Type: AMSPT505PTP

Width: 3-1/2 in