60 ft. x 1 in. Floor Tape Black

You last purchased this on
 
Accuform Signs

Skid-Gard™ 60 ft. x 1 in. Floor Tape Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Accuform Signs

Skid-Gard™ 60 ft. x 1 in. Floor Tape Black

  • Fast #
  • Part #APTA101BK
  • Item #5067637
  • Manufacturer Part #PTA101BK
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This durable surface ensures safe-footing by providing good grip, wear resistance, weather ability and water resistance under normal traffic conditions for both indoor and outdoor environments
  • Installs quickly with high-track acrylic adhesive back
  • Place anti-skid floor tape in areas where you need to help maintain a safe stepping workplace on wet or greasy floors
  • Tape has an aggressive 60-grit aluminum oxide compound layer impregnated into a thick PVC base
  • Certified by the National Flooring Safety Institute 101-A for “High Traction"
  • Maintains a waterproof seal - resisting sliding, buckling, wrinkling and peeling
  • Peel off liner and adhere to most clean, smooth and dry surfaces
  • Call for more sizes
  • Ensures safe-footing by providing good grip, wear resistance, weatherability, and water resistance under normal traffic conditions for both indoor and outdoor environment
  • Requires Certification

Specifications

Collection:
Skid-Gard™
Color Finish Name:
Black
Length:
60 ft
Material:
Aluminum Oxide, Plastic
Material Type:
PVC
Width:
1 in