60 ft. x 2 in. Floor Tape Black
Skid-Gard™ 60 ft. x 2 in. Floor Tape Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- This durable surface ensures safe-footing by providing good grip, wear resistance, weather ability and water resistance under normal traffic conditions for both indoor and outdoor environments
- Installs quickly with high-track acrylic adhesive back
- Place anti-skid floor tape in areas where you need to help maintain a safe stepping workplace on wet or greasy floors
- Tape has an aggressive 60-grit aluminum oxide compound layer impregnated into a thick PVC base
- Certified by the National Flooring Safety Institute 101-A for “High Traction"
- Maintains a waterproof seal - resisting sliding, buckling, wrinkling and peeling
- Peel off liner and adhere to most clean, smooth and dry surfaces
- Call for more sizes
- Ensures safe-footing by providing good grip, wear resistance, weatherability, and water resistance under normal traffic conditions for both indoor and outdoor environment
Specifications
- Collection:
- Skid-Gard™
- Color Finish Name:
- Black
- Length:
- 60 ft
- Material:
- Aluminum Oxide, Plastic
- Material Type:
- PVC
- Width:
- 2 in