0 items

Accuform Signs Cone Cuff™ 28 in. Sleeve Caution Wet Floor

AFBC9E

Lettering

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Reinforced vinyl to be seen from various directions
  • Safety cones sold separately
  • Slips over a standard 18" or 28" safety cone
  • The flexible sleeve is easy to remove and stores flat
  • The safety message is printed three times on durable 10 oz

SPECIFICATIONS

ADA Compliant
No
Collection
Cone Cuff™
Height
28 in
Lettering
Caution Keep Out
Material
Vinyl

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday