12-21/50 in. Latch Kit

You last purchased this on
 
Ace Industries

12-21/50 in. Latch Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ace Industries

12-21/50 in. Latch Kit

  • Fast #
  • Part #A4X1309
  • Item #7233264
  • Manufacturer Part #4X1309
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Orange
Length:
12-21/50 in
Lift Capacity:
7.0 ton (short)
Material:
Carbon, Alloy
Weight:
10.56 lb
Width:
6-6/25 in