12-21/50 in. Swivel Rigging Hook with Latch
12-21/50 in. Swivel Rigging Hook with Latch
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Powder Coated
- Color Finish Name:
- Orange
- Length:
- 12-21/50 in
- Lift Capacity:
- 7 ton (short)
- Material:
- Alloy Steel
- Tool Type:
- Hook
- Weight:
- 10.56 lb
- Width:
- 6-6/25 in