Ace Industries

14-89/100 in. Latch Kit

Part #A4X1311  |  Manufacturer Part #4X1311

Length:

14-89/100 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Orange

Length: 14-89/100 in

Lift Capacity: 11.0

Material: [Carbon, Alloy]

Weight: 19

Width: 7-89/100 in