15-79/100 in. Swivel Rigging Hook with Latch
15-79/100 in. Swivel Rigging Hook with Latch
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Powder Coated
- Color Finish Name:
- Orange
- Length:
- 15-79/100 in
- Lift Capacity:
- 15 ton (short)
- Material:
- Alloy Steel
- Tool Type:
- Hook
- Weight:
- 26.75 lb
- Width:
- 8-37/100 in