9-19/25 in. Latch Kit

You last purchased this on
 
Ace Industries

9-19/25 in. Latch Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ace Industries

9-19/25 in. Latch Kit

  • Fast #
  • Part #A4X1307
  • Item #7233262
  • Manufacturer Part #4X1307
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Orange
Length:
9-19/25 in
Lift Capacity:
5.0 ton (short)
Material:
Carbon, Alloy
Weight:
5.36 lb
Width:
5-11/100 in