12-1/2 ft. x 3/16 in. ID Torch Hose
12-1/2 ft. x 3/16 in. ID Torch Hose
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- ID Tube
- End Connection 2:
- ID Tube
- End Connections:
- ID Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/16 in
- Fitting Sizes:
- 3/8 in
- Length:
- 12-1/2 in
- Material:
- Acetylene
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Hose
- Tool Type:
- Torch Hose
- Torch Type:
- Acetylene