12-1/2 ft. x 3/8 in. Hose Fitting Spring Ends

You last purchased this on
 
Acetylene Supply

12-1/2 ft. x 3/8 in. Hose Fitting Spring Ends

This product requires certification to purchase.
Brand image
You last purchased this on
 
Acetylene Supply

12-1/2 ft. x 3/8 in. Hose Fitting Spring Ends

  • Fast #
  • Part #AAH3S
  • Item #1437281
  • Manufacturer Part #AH3-S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
3/8 in
Length:
12-1/2 ft
Material:
Acetylene
Product Type:
Hose
Size:
3/8 in